Shop All Flap Discs
Radiac Abrasives
Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10
Mfr # 34335386
Zoro # G5133480
product price: $26.19
/pk 10, $2.62/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29A
- Grit 40
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34335386
- Zoro # G5133480
- UPC # 884255024857
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29A |
Grit | 40 |
Series | Basic |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,T29,4.5" x 7/8",40 Grit,PK10 |
Description
Flap Disc,T29,4.5 In. x 7/8 In.,40 Grit,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 8" Coarse (76868)
- BRUSH RESEARCH MANUFACTURING BNS1006 Solid End Brush. 1" Dia., .006CS, .875" Trim Length, .250" Shank Diameter (BNS1006)
- ZORO SELECT Buffing Compound, Red, 4 oz. (12U078)
- 3M PSA Sanding Disc, Grit 150, 5" dia., PK100 (7100199701)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (51142)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10823FF)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 80 Grit (7100104941)
- 3M Flap Disc, Extra Coarse, Alumina Zirconia (7010363142)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (96336)
- METABO Flap Disc 4 1/2" Original Flapper 60 5/8"-11 T29 Fiberglass (629402000)
- DEWALT Flap Disc, 4-1/2in. x 5/8in.-11 120 Grit Zirconia T29 Flap Disc (DW8314)
- Radiac Abrasives Flap Discs