Shop All Flap Discs
Radiac Abrasives
Flap Disc, T29, 4.5" x 5/8"-11, 80 Grit, PK5, Abrasive Material: Zirconia Alumina
Mfr # 34335421
Zoro # G5134162
product price: $20.69
/pk 5, $4.14/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29A
- Grit 80
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34335421
- Zoro # G5134162
- UPC # 884255024956
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29A |
Grit | 80 |
Series | Basic |
Item | Flap Disc,T29,4.5" x 5/8"-11,80 Grit,PK5 |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,T29,4.5 In. x 5/8 In.-11,80 Grit,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, 23A601-PB25, 7"x.050"x1-1/4" (66252938724)
- DIABLO Steel Demon 4-1/2" Type 27 Metal Cut- (DBDS45045701F)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4, 1/8 Shank (310-002196)
- FLEX-HONE TOOL GBD40080BC FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 80 Grit, Boron Carbide (BC) (GBD40080BC)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775383)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8357HTR)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66254400257)
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 5" dia. (66261132141)
- WEILER Flap Disc, Type 27, 7in. dia., 40 Grit (98808)
- PEARL Redline CBT Maxidisc 4-1/2 X 7/8 in. CBT60 T-27 (MAX4560CB)
- Radiac Abrasives Flap Discs