Shop All Flap Discs
Radiac Abrasives
Flap Disc, T29, 4.5" x 5/8"-11, 60 Grit, PK5, Disc Dia.: 4-1/2"
Mfr # 34334677
Zoro # G5134278
product price: $27.29
/pk 5, $5.46/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29A
- Grit 60
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34334677
- Zoro # G5134278
- UPC # 884255023935
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29A |
Grit | 60 |
Series | Premium |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,T29,4.5" x 5/8"-11,60 Grit,PK5 |
Description
Flap Disc,T29,4.5 In. x 5/8 In.-11,60 Grit,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Convolute Whl, 6 x 0.5 x 1, 8A, Med (70131)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100044446)
- REX CUT Aluminator Grinding Disc 4 1/2 X 5/8-11 T27 Aluminator Grind A36 (771000)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 5 in., Med, AlO (62017)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- WEILER Flap Disc, 4-1/2inx40Grit, 5/8-11,13000RPM (98926)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 7/8 in Center Hole, 60 Grit, Mediu (51224)
- DEWALT 4-1/2" x 7/8" 60g type 29 HP flap disc (DW8308)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 40 Grit (98800)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 60 Grit T27 Zirconia High Density Flap Disc with Zinc Hub (F-4580607HF)
- UNITED ABRASIVES/SAIT SAIT 76318 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack (76318)
- Radiac Abrasives Flap Discs