Shop All Flap Discs
Radiac Abrasives
Flap Disc, T29, 4.5" x 5/8"-11, 60 Grit, PK5
Mfr # 34335389
Zoro # G5134110
product price: $31.89
/pk 5, $6.38/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29A
- Grit 60
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34335389
- Zoro # G5134110
- UPC # 884255024918
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29A |
Grit | 60 |
Series | Basic |
Item | Flap Disc,T29,4.5" x 5/8"-11,60 Grit,PK5 |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,T29,4.5 In. x 5/8 In.-11,60 Grit,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 150, TR (66623325047)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243874)
- CONTINENTAL ABRASIVES SG-1 Double Cut Arch Pointed Nose Tungsten Carbide Burr (CB-SG1D)
- MIRKA Mesh Grip, Disc, 5", P120 Grit, PK50 (AC-232-120)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- METABO Flap Disc 4-1/2" Original Flapper 120 7/8 T29 Fiberglass (623178000)
- CGW ABRASIVES 4-1-2X7-8 Z3-40 T27 Reg100 Pct. Za Flap Disc (421-42302)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 24Z, 7/8" (50511)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Conical (60643)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67234)
- WEILER Abrasive Flap Disc, 3in, 60, Med. (97629)
- Radiac Abrasives Flap Discs