Shop All Flap Discs
Radiac Abrasives
Flap Disc, T29, 4.5" x 5/8"-11, 40 Grit, PK5, Abrasive Material: Zirconia Alumina
Mfr # 34334141
Zoro # G5134101
product price: $30.19
/pk 5, $6.04/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29A
- Grit 40
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34334141
- Zoro # G5134101
- UPC # 884255022655
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29A |
Grit | 40 |
Series | Premium |
Item | Flap Disc,T29,4.5" x 5/8"-11,40 Grit,PK5 |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,T29,4.5 In. x 5/8 In.-11,40 Grit,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8280CTR)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Medium, Aluminum Oxide, AO/X GP, Brown (70321)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247529)
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Zirconia, ZK713X (81336)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 5/8-11 (66254461173)
- DEWALT 4.5 x 7/8 in. 40 Grit Aluminum Flap Disc (DW8306AL)
- CGW ABRASIVES Flap Disc, 4x5/8, T29, Z3, XL, 36G (42161)
- DEWALT 4-1/2" x 5/8"-11 80G T29 XP CER FLAP DISC (DWA8282H)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (50843)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8" 80gr (15R458)
- Radiac Abrasives Flap Discs