Shop All Flap Discs
Radiac Abrasives
Flap Disc, T27N, 4.5"x5/8"-11, 80 Grit, PK5
Mfr # 34334030
Zoro # G5134031
product price: $56.79
/pk 10, $5.68/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27N
- Grit 80
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34334030
- Zoro # G5134031
- UPC # 884255022075
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27N |
Grit | 80 |
Series | Premium |
Item | Flap Disc,T27N,4.5"x5/8"-11,80 Grit,PK10 |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,T27N,4.5 In.x5/8 In.-11,80 Grit,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Abrasive Disc Holder, 1/4", Mandrel, 3" (MI20)
- NORTON ABRASIVES Single Point (66260195022)
- MILWAUKEE TOOL DISC FLANGE (ML43-34-0935)
- WEILER Knot Wire Wheel Wire Brush, Stem, 3-1/4" (94038)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX2745080)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 5" dia (77696090141)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 120G (42306)
- WEILER Flap Disc, 4-1/2 in. x 80 Grit, 13000 RPM (98903)
- DEWALT 6" x 5/8"-11 40g type 29 HP flap disc (DW8380H)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat (62362)
- Radiac Abrasives Flap Discs