Shop All Flap Discs
Radiac Abrasives
Flap Disc, T27A, 7" x 7/8", 80 Grit, PK10
Mfr # 34334179
Zoro # G5133733
product price: $72.59
/pk 10, $7.26/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 27A
- Grit 80
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34334179
- Zoro # G5133733
- UPC # 884255023195
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27A |
Grit | 80 |
Series | Premium |
Item | Flap Disc,T27A,7" x 7/8",80 Grit,PK10 |
Operating Speed (RPM) | 8600 RPM |
Description
Flap Disc,T27A,7 In. x 7/8 In.,80 Grit,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, E200S (151-00107)
- MAGNUM Carbide Burr, Extra Long Shank, Series 7000AX, 14 Head Dia, 12 Length of Cut, CylindricalNo En (7AX116SC)
- WESTWARD Double Spiral Tube Brush, 5/16"TrimL, PK10 (88431)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45208)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8281CTR)
- CONTINENTAL ABRASIVES 5" x 7/8" 40 Grit T27 Zirconia Standard Flap Disc (F-5050407)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Trimmable Flap Discs with Built in Hub 4-1/2 x 5/8-11 40 Grit Ceramic (30202)
- DIABLO Grinding/Polishing Flap Disc, 7", 60G (DCX070060B01F)
- WEILER Weiler 804-31368 7 Inch Vortec Abrasive Flapdisc 5-8 Inch-11 A.H. 40Z (804-31368)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 7/8 (66623399150)
- Radiac Abrasives Flap Discs