Shop All Flap Discs
Radiac Abrasives
Flap Disc, T27A, 4.5" x 7/8", 80 Grit, PK10, Disc Dia.: 4-1/2"
Mfr # 34336523
Zoro # G5133438
product price: $46.99
/pk 10, $4.70/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27A
- Grit 80
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34336523
- Zoro # G5133438
- UPC # 884255025571
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27A |
Grit | 80 |
Series | Basic |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,T27A,4.5" x 7/8",80 Grit,PK10 |
Description
Flap Disc,T27A,4.5 In. x 7/8 In.,80 Grit,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Adhesive/PSA Dsc BU Pad, 3D (08834174101)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373757)
- CLESCO CR-8-4 Standard Tapered Type Mandrel for Cartridge Roll (CR-8-4)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 80 Grit (66261136192)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- NORTON ABRASIVES Flap Disc, 7 In x 36 Grit, 7/8 (66623399159)
- LENOX Flap Disc, Type 29, 4-1/2" Disc Diameter (DW8308 / DWE402)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 (66623399217)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 7/8" (31404)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 80G (42355)
- ARC ABRASIVES 4" x 5/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 120 Grit (71-10807AF)
- Radiac Abrasives Flap Discs