Shop All Flap Discs
Radiac Abrasives
Flap Disc, T27A, 4.5" x 7/8", 60 Grit, PK10, Disc Type: Type 27A
Mfr # 34336500
Zoro # G5133508
product price: $26.19
/pk 10, $2.62/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27A
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34336500
- Zoro # G5133508
- UPC # 884255025533
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27A |
Grit | 60 |
Series | Basic |
Item | Flap Disc,T27A,4.5" x 7/8",60 Grit,PK10 |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,T27A,4.5 In. x 7/8 In.,60 Grit,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 10 Yd. Screen Roll - 80 Grit Silicon Carbide (47233)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TS (66623335426)
- BRUSH RESEARCH MANUFACTURING BTS823F, 8" Knotted Wire Wheel, .023 CS, 5/8-1/2" Arbor Hole, 1.687 Trim, .750" Face Width (BTS823F)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66254429243)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 5/8-11, 40 (7100049935)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 (66623399217)
- WEILER 5" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 7/8" (51134)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Flat (60497)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67234)
- SUPERIOR ABRASIVES Flap Disc, A/O HD, 4.5"x7/8, T29, Grit 80 (A009476)
- Radiac Abrasives Flap Discs