Shop All Flap Discs
Radiac Abrasives
Flap Disc, T27A, 4.5" x 7/8", 60 Grit, PK10, Abrasive Material: Zirconia Alumina
Mfr # 34334163
Zoro # G5133690
product price: $41.39
/pk 10, $4.14/ea
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27A
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34334163
- Zoro # G5133690
- UPC # 884255022952
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27A |
Grit | 60 |
Series | Premium |
Item | Flap Disc,T27A,4.5" x 7/8",60 Grit,PK10 |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,T27A,4.5 In. x 7/8 In.,60 Grit,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.09 in Thick, 5/8"-11 Arbor Hole Size (7100247111)
- DYNABRADE Belt, VeryFine, 1/2"X18" (78021)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P120 Grit, Fine, Aluminum Oxide, XP0998W, Brown (78072775831)
- NORTON ABRASIVES Fiber Disc, 9-1/8x7/8in, 24G, PK25 (66261138584)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- CENTURY DRILL & TOOL Zirconia Flap Disc, 4-1/2x5/8-11in, 80Grit (75586)
- WEILER 4" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 36Z, 5/8" (50502)
- WEILER Abrasive Flap Disc, Coarse, 4in., Phenolic (98822)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62291)
- DEWALT 4-1/2" x 5/8"-11 60G T29 XP CER FLAP DISC (DWA8281H)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60486)
- Radiac Abrasives Flap Discs