Shop All Flap Discs
Radiac Abrasives
Flap Disc, T27A, 4.5" x 7/8", 40 Grit, PK10, Disc Dia.: 4-1/2"
Mfr # 34334161
Zoro # G5133672
product price: $41.39
/pk 10, $4.14/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27A
- Grit 40
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34334161
- Zoro # G5133672
- UPC # 884255022914
- Country of Origin Czechia
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27A |
Grit | 40 |
Series | Premium |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,T27A,4.5" x 7/8",40 Grit,PK10 |
Description
Flap Disc,T27A,4.5 In. x 7/8 In.,40 Grit,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3000 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P3000-HSx12)
- DYNABRADE Belt, 80G, 3"X10-11/16" (92102)
- UNEEDA EKASILK PLUS 5mm Sponge 5" No Hole Ultra Fine (600-700 Grit Finish) Hook & Loop Sanding Pad (P-106028)
- UNITED ABRASIVES/SAIT United Abrasives - Sait DA-F Shop Roll 1" x 50 Yds 320 Grit Handy Roll Aluminum Oxide (83205)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- WEILER 4" Tiger Disc Abrasive Flap Disc, Conical (TY29), 40Z, 5/8" (50593)
- WEILER 6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50660)
- REX CUT Fusion Flap Disc 4 1/2 X 7/8 T29 Fusion Interleaf Flap Disc Coarse (894000)
- DEWALT Flap Disc, 4-1/2in. x 5/8in.-11 120 Grit Zirconia T29 Flap Disc (DW8314)
- ARC ABRASIVES Sanding Disc, 4-1/2 In, 40 G, 5/8-11, PK10 (71-10814AFK)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8281CTR)
- Radiac Abrasives Flap Discs