Shop All Cut-Off Wheels
Radiac Abrasives
Cut-Off Wheel, T27, 5" x 7/8", 60 Grit, PK15
Mfr # 34332916
Zoro # G5133788
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Wheel Diameter 5"
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radiac Abrasives
- MFR # 34332916
- Zoro # G5133788
- UPC # 884255021856
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5" |
Arbor Hole Size | 7/8" |
Diameter | 5" |
Details
Abrasive Grit | 60 |
Abrasive Wheel Type | Type 27 |
Series | CA60Q-BFKA |
Thickness | 0.045" |
Item | Cut-Off Wheel,T27,5" x 7/8",60 Grit,PK15 |
Description
Cut-Off Wheel,T27,5 In. x 7/8 In.,60 Grit,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Standard Twist Knot Wire Wheel 4", .014" Steel Fill, 5/8"-11 UNC Nut (13106)
- REX CUT Sigma Green Max Grinding Wheel, 4-1/2 x 1/4 x 7/8", 36Grit (739100)
- MARCO 1-1/4" Heavy-Duty Threads Aluminum Nozzle Holder (10NHA350)
- S AND H INDUSTRIES Allsource 4mm Boron Carbide Nozzle for Allsource Cabinet 42000 (4204804)
- RADIAC ABRASIVES Cut-Off Wheel, T1, 6" x 7/8", 46 Grit, PK25 (34331319)
- 3M Scotch-Brite Roloc Pro Brake Hub Cleaning Disc Kit (21758)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Aluminum, T1, 3x1/32x3/8 (11U303)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 6"x.035"x3/8" (66252835064)
- BOSCH Masonry Grinding T27 5" x 1/4 (GWX27M500)
- WEILER CW, 6" x 0.040" x 7/8", A60T, TYP1 (56282)
- NORTON ABRASIVES CutOff Wheel, Rightcut, 4-1/2"x.040"x7/8" (07660701617)
- Radiac Abrasives Cut-Off Wheels