Shop All Cut-Off Wheels
Radiac Abrasives
Cut-Off Wheel, T27, 4.5"x7/8", 60 Grit, PK25, Thickness: 0.045"
Mfr # 34332928
Zoro # G5133578
product price: $40.95
/pk 25, $1.64/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34332928
- Zoro # G5133578
- UPC # 884255021474
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Abrasive Grit | 60 |
Abrasive Wheel Type | Type 27 |
Series | TA60P-BFXA |
Thickness | 0.045" |
Item | Cut-Off Wheel,T27,4.5"x7/8",60 Grit,PK25 |
Description
Cut-Off Wheel,T27,4.5 In.x7/8 In.,60 Grit,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC PADS 2" SURFACE PREP COARSE BAG OF 25 (AO20CSP)
- CONTINENTAL ABRASIVES 6" 800 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPN800)
- MERIT Flap Wheel, Aluminum Oxide, 3" dia (08834138120)
- NORTON ABRASIVES Single Grit Benchstone, A/O, Medium (61463685575)
- RADIAC ABRASIVES Cut-Off Wheel, T27, 5" x 7/8", 60 Grit, PK15 (34332916)
- RADIAC ABRASIVES Cut-Off Wheel, T1, 6" x 7/8", 46 Grit, PK25 (34331319)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 6x3/64x7/8 (11F062)
- MAKITA Cut-Off Wheel, 36 Grit, 9"x0.079"x7/8 (E-03012)
- PFERD 7" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63210)
- METABO Cutting Wheel 4-1/2" x 1/16 x 7/8 - CA46U M-Calibur T1 (US616285000)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90031)
- Radiac Abrasives Cut-Off Wheels