Shop All Cut-Off Wheels
Radiac Abrasives
Cut-Off Wheel, T1, 6" x 7/8", 46 Grit, PK25
Mfr # 34331319
Zoro # G5133541
product price: $58.99
/pk 25, $2.36/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radiac Abrasives
- MFR # 34331319
- Zoro # G5133541
- UPC # 884255021153
- Country of Origin Austria
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Grit | 46 |
Abrasive Wheel Type | Type 1 |
Series | A46Q-BFKA |
Thickness | 0.045" |
Item | Cut-Off Wheel,T1,6" x 7/8",46 Grit,PK25 |
Description
Cut-Off Wheel,T1,6 In. x 7/8 In.,46 Grit,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Tungsten Carbide Cutter, 1/8 in. (9911)
- 3M Disc Retainer Nut, 1/2in 11 Int, PK10 (05621)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, VF, AlO (7100096111)
- CGW ABRASIVES Cup Whl, 4/3x2x5/8-11, A16Q6B, No Back, T11 (49000)
- RADIAC ABRASIVES Cut-Off Wheel, T27, 4.5"x7/8", 60 Grit, PK25, Thickness: 0.045" (34332928)
- RADIAC ABRASIVES Cut-Off Wheel, T27, 5" x 7/8", 60 Grit, PK15 (34332916)
- DIABLO Steel Demon 4-1/2" Type 1 Metal Cut-O (DBDS45045101F)
- NORTON ABRASIVES CutOff Wheel, Metal, 6-1/2"x1/8"x5/8" (07660789098)
- DEWALT Abrasive Cut-Off Wheel, Type 1, Ceramic (DWAFV845045)
- UNITED ABRASIVES/SAIT CutNotching WheelT275x09x78PK25 (20944)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Alu, T1, 5x3/64x7/8 (11U052)
- Radiac Abrasives Cut-Off Wheels