Shop All Paint Shaker Accessories
Radia
Lid Press With Base Plate
Mfr # 5080-04
Zoro # G7535446
original price:
$812.87
11% off
new price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gallon, Quart, Pint and Half-Pint Containers
- Application Press Close Containers
- Accessory Type Lid Press With Base Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radia
- MFR # 5080-04
- Zoro # G7535446
- Country of Origin United States
- Category Paint Shaker Accessories
Details
Item | Lid Press With Base Plate |
For Use With | Gallon, Quart, Pint and Half-Pint Containers |
Application | Press Close Containers |
Accessory Type | Lid Press With Base Plate |
Description
Lid Press With Base Plate, For Use With Gallon, Quart, Pint and Half-Pint Containers, Application Press Close Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (91808)
- RAE Traffic Zone Marking Paint, 1 gal., Yellow, Chlorinated Solvent -Based (2494-01)
- VALSPAR Paint Pail Metal Lid And Bail (60689)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Polyamide Yarn (R194-9)
- RADIA Lid Press Counter Mount (5080-03)
- RADIA Space Saver Base (107000)
- RADIA Draw Down Drying Tower, With 40 Slots (A3525)
- RADIA Lid Sealer, 5 Gal. (507000)
- RADIA Paint Shaker, 46-1/2inHx27-1/2inW (5995PB)
- ASTRO PNEUMATIC PAINT SHAKER AIR OPERATED (AO4550A)
- RED DEVIL EQUIPMENT CO Paint Shaker, Single Arm, Electric, 1 Hr (14100H)
- Radia Paint Shaker Accessories