Rad 250463 Rounds Roller; Green
Mfr # 250463
Zoro # G203749222
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rad
- MFR # 250463
- Zoro # G203749222
- Country of Origin China
- Category Exercise Equipment
Description
RAD Rounds have the small size and pinpoint precision to mobilize muscles that other tools can’t touch. With three sizes and three different densities, these balls serve up infinite options when it comes to tackling your tough spots. includes one large, one medium and one small RAD Round. Use with the RAD BLOCK for additional leverage and stability. Dimensions: Large round 2.2" diameter, medium round 1.6" diameter, small round .75" diameter. Materials: Silicone. Color: Large round green, medium round blue, small round black. Unit weight: Large round 3.6 oz, medium round 1.6 oz, small round .3 oz. Comes with PDF guide of exercises.
Features- Rounds Roller
- Weight: 0.55 lbs
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
- HARRIS Killer Weed/Grass Vinegar Rtu (VWEED-32)
- ENOZ Reusable Wasp & Yellow Jacket Trap (ET5000.6)
- XPOSE SAFETY 15 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-1530-A)
- ULTRA CHEWY Peanut Butter Treats For Dogs 2.8 oz (7989-1)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-0918 Cando Theraputty Exercise Material; Yellow - X-Soft (10-0918)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 75cm, Grn (BRT75)
- FABRICATION ENTERPRISES CanDo® Inflatable Exercise Jump Ball, Yellow, 16" (40 cm) (30-1825)
- GOFIT Pro Cable Jump Rope (GF-PCR9)
- CHAMPION SPORTS Champion Sports EXR6SET 8 ft. Deluxe XU Jump Rope with Yellow Handle - Set of 6 (EXR6SET)
- GOFIT Vinyl Sweat Suit (Large/X-Large) (GF-TTS-L/XL)
- SPORTIME PADS STABILITY ASSTD COLORS - SET OF 6 PK (111000103)
- Rad Exercise Equipment