Shop All Electrical Box Hardware
Racoorporated
PR Switch Box Support
Mfr # 8977-5
Zoro # G807905567
product price: $1.39
/ea
Sold in multiples of 26 for $36.14
$36.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Support
- Length 3.48 in
- Width 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 8977-5
- Zoro # G807905567
- UPC # 50169897751
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 3.48 in |
Width | 5.25 in |
Details
Item | Switch Box Support |
Accessory Type | Support |
Description
Pair Steel Switch Box Support Mounts Standard Box With Plaster Ears In Existing Wall, Sometimes Referred To As A Madison Hanger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 55 cu in, Three Gang, 3 Gang, Aluminum, Rectangular (5390-0)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- HARTING Han B Protect Cover Die Cast (09300065425)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 10ft- Black (WL-SW-HD-250-10-BK)
- NVENT HOFFMAN Panel Kit, NOVAL Accessory, Steel (ANADFK)
- SIGMA ELECTRIC Receptacle Cover, Cover Accessory, 1 Gang, Die-Cast Metal (14224)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A12N12PP)
- RACO Mud Ring, 781, Square Box (781)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C4)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P20G)
- GARDNER BENDER Switch and Receptacle 24 pk (GSP-24)
- Racoorporated Electrical Box Hardware