Shop All Electrical Boxes
Racoorporated
Electrical Box Kit, 73.374675 cu in, Outlet Box, 1 Gang, Non-Metallic
Mfr # MKG420CS
Zoro # G007905541
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 73.374675 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Non-Metallic
- Length 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # MKG420CS
- Zoro # G007905541
- UPC # 50169504413
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 5.1 in |
Width | 4.53 in |
Depth | 2-3/4 in |
Height | 5.89 in |
Details
Item | Electrical Box Kit |
Capacity | 73.374675 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Non-Metallic |
Color | Clear |
Description
GFCI Self Test While In Use Receptacle Kit With Rectangular Box, NonMetallic Extra Duty Cover Hubbell, 15A WRTR GFCI With Self Test Feature, UL Listed 2011 NEC Compliant, Clam Shell Packaging, Certified Listed UL, NEC 2014 Compliant Article 4069A B, Extra Duty Rated, NEMA Rating NEMA 3R, Standards RoHS Compliance Status Compliant With Exemptions, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB A51AGA1U CONDUIT 3/4 X 100 ENT (A51AGA1)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 25A, Fast-Acting, 700V AC, Cylindrical (FWP-25A14F)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947622)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 250VAC 20A (HBL8464V)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- KEEN Electrical Box, 32 cu in, FSE Box, 2 Gang, PVC, Square (KE151019)
- Racoorporated Electrical Boxes