Shop All Electrical Box Hardware
Racoorporated
Electrical Box Extension Ring, Steel, Outlet Box
Mfr # 8201
Zoro # G507905317
product price: $5.29
/ea
Sold in multiples of 25 for $132.25
$132.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 4 in
- Width 4 in
- Box Type Outlet Box
- Depth 1.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 8201
- Zoro # G507905317
- UPC # 50169002018
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Height | 4 in |
Width | 4 in |
Depth | 1.563 in |
Conduit Size (In.) | 1/2 in |
Actual Depth | 1.563 in |
Details
Item | Electrical Box Extension Ring |
Material | Steel |
Box Type | Outlet Box |
Bracket Type | No Bracket |
Capacity | 22.5 cu in |
Knockouts | 1/2 in |
Features | Combination screw heads allow quick installation; Drawn construction; Twelve 1/2 in. knockouts; UL Listed; 22.5 cu. in. capacity; UPC barcoded |
Packaging Type | No Packaging |
Fire Resistance | Yes |
Certified Listed | UL Listed |
Type | Extension Ring |
Drawn or Welded | Drawn |
Cubic Capacity | 22.5 cu.in |
Wiring System | Conduit |
Opening Shape | Square |
Description
4 x 112 Deep, Square, Steel Extension Ring, 12 Each 12 Knockouts, 2212 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Coupler, BNC/Female, RG58 Coax, PK10 (DC-FC89-1)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .83 In (9007ED)
- SIEMENS Circuit Breaker, 30A, 1 Pole (ITED130)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Sensor (OMNIDT1000BP1277)
- WIEGMANN End Cap, NOVAL Accessory, Carbon Steel (E1212NK)
- NVENT HOFFMAN Interlock Kit, NOVAL Accessory, Steel (AEK115NDH)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A16P14)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP2424G)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3624)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A30P24AL)
- EATON Meter Socket 200 amps Ringless Overhead/Underground (UHTRS213CE)
- Racoorporated Electrical Box Hardware