Shop All Electrical Box Hardware
Racoorporated
Electrical Box Extension Ring, Steel, Outlet Box
Mfr # 8201
Zoro # G007905336
product price: $5.99
/ea
Sold in multiples of 5 for $29.95
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Material Steel
- Width 4 in
- Box Type Outlet Box
- Depth 1.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 8201
- Zoro # G007905336
- UPC # 50169002018
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Height | 4 in |
Width | 4 in |
Depth | 1.563 in |
Conduit Size (In.) | 1/2 in |
Actual Depth | 1.563 in |
Details
Item | Electrical Box Extension Ring |
Material | Steel |
Box Type | Outlet Box |
Capacity | 22.5 cu in |
Bracket Type | No Bracket |
Knockouts | 1/2 in |
Features | Combination screw heads allow quick installation; Drawn construction; Twelve 1/2 in. knockouts; UL Listed; 22.5 cu. in. capacity; UPC barcoded |
Packaging Type | No Packaging |
Certified Listed | UL Listed |
Drawn or Welded | Drawn |
Type | Extension Ring |
Wiring System | Conduit |
Fire Resistance | Yes |
Cubic Capacity | 22.5 cu.in |
Description
4 x 112 Deep, Square, Steel Extension Ring, 12 Each 12 Knockouts, 2212 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28A1)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL320R7W)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR4Y)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 208/120V AC, A Curve (QOB330GFI)
- SOUTHWIRE Floor Box Ring, Ring Accessory, Powder Coated Black Steel (FBCVGRBK)
- BELL OUTDOOR Mud Ring, 2 Gang, 818, Floor Box (818)
- NVENT HOFFMAN Light Door Switch, NOVAL Accessory, 14 Gang, Steel (ALFSWD)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A12P12SS)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO150)
- NVENT HOFFMAN Swing Panel Bracket, NOVAL Accessory, Steel (CSPBADB)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Pre-Galvanized Steel, Square Box (BB40-10)
- Racoorporated Electrical Box Hardware