Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle
Mfr # 809C
Zoro # G707905094
product price: $4.85
/ea
Sold in multiples of 10 for $48.50
$48.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Raised, GFCI Receptacle
- Material Steel
- Width 4.125 in
- Length 0.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 809C
- Zoro # G707905094
- UPC # 50169999844
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4.125 in |
Length | 0.563 in |
Height | 4.125 in |
Raised Height | 0.50 in |
Dimensions | 0.563 in x 4.125 in x 4.125 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Raised, GFCI Receptacle |
Material | Steel |
Application | RACO® surface covers are used to support switches or receptacles in areas where the box is surface mounted or positioned in exposed work applications |
Features | RACO® exposed work covers include required hardware for mounting the receptacle(s); RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lockwasher or equivalent; Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions; cULus Listed |
Type | Exposed Cover |
Certified Listed | cULus Listed |
Description
4 Flat Corner Square Double Ground Fault Interrupter Receptacle Box Cover, 12 Rise, Steel, Exposed Work, 713 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Concept Enclosure, 16 in H, 10 in D (CSD162010)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T136GVP)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, Steel, Square (193)
- AMPHENOL PT 19C 19#20 PIN PLUG (PT06A1419P027)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1-1/4" H (5133330)
- Racoorporated Electrical Box Covers