Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle
Mfr # 809C
Zoro # G507905096
product price: $6.19
/ea
Sold in multiples of 5 for $30.95
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Raised, GFCI Receptacle
- Length 0.563 in
- Width 4.125 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 809C
- Zoro # G507905096
- UPC # 50169999844
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 0.563 in |
Width | 4.125 in |
Height | 4-1/8 in |
Raised Height | 0.50 in |
Dimensions | 0.563 in x 4.125 in x 4.125 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Raised, GFCI Receptacle |
Material | Steel |
Features | RACO® exposed work covers include required hardware for mounting the receptacle(s); RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lockwasher or equivalent; Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions; cULus Listed |
Application | RACO® surface covers are used to support switches or receptacles in areas where the box is surface mounted or positioned in exposed work applications |
Certified Listed | cULus Listed |
Description
4 Flat Corner Square Double Ground Fault Interrupter Receptacle Box Cover, 12 Rise, Steel, Exposed Work, 713 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: Yes (3RA23178XB301AK6)
- ZORO SELECT Clamp, Cushioned, Dia 3/8 In, PK50 (CWV0707Z1)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 40 A, Reversing: No (6EAP7)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 30A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-30)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- CANTEX Cover 2G Combo Hvdty Gry (5133345B)
- Racoorporated Electrical Box Covers