Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, Square, Flat
Mfr # 787
Zoro # G507905225
Sold in multiples of 8 for $33.52
$33.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Flat
- Length 0.063 in
- Width 4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Racoorporated
- MFR # 787
- Zoro # G507905225
- UPC # 50169007877
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 0.063 in |
Width | 4 in |
Height | 4 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Flat |
Description
4 Square Box Cover, Flat, One Device
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EP22)
- THE BEST CONNECTION Fuse Holder, 1A to 30A Amp Range, Wire Leads (JTT2460H)
- HALEX 1/2 Service Entrance Cap (58005)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 25A, 600V AC, Indicating (A6D25R)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA060606GSCSS)
- Racoorporated Electrical Box Covers