Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, Round, Non-Metallic, Lampholder/Cluster
Mfr # PLV330WH
Zoro # G007905091
product price: $7.29
/ea
Sold in multiples of 4 for $29.16
$29.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Lampholder/Cluster
- Length 1-1/4 in
- Width 4.426 in
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # PLV330WH
- Zoro # G007905091
- UPC # 92326130080
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 1-1/4 in |
Width | 4.426 in |
Height | 4.426 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Lampholder/Cluster |
Material | Non-Metallic |
Lid Style | No Lid |
Description
White, Bell NonMetallic, Lamp Holder Cluster Cover, Round, Three 12 Outlets, Polycarbonate Construction, Weatherproof Protection For General Outdoor Lighting Applications In Wet, Damp Or Dry Locations, Installation Hardware Gasket Included, UL Listed, ShrinkWrap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 175A, 600V AC, Non-Indicating (FLSR175)
- PACER GROUP Pacer 12/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W12/2RYW-FT)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 3" W, 1-1/4" H (5133331)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL52CM21)
- Racoorporated Electrical Box Covers