Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, Round, Non-Metallic, Lampholder/Cluster
Mfr # PLV330GY
Zoro # G707905223
product price: $8.15
/ea
Sold in multiples of 4 for $32.60
$32.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Lampholder/Cluster
- Length 1-1/4 in
- Width 4.426 in
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # PLV330GY
- Zoro # G707905223
- UPC # 92326130295
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 1-1/4 in |
Width | 4.426 in |
Height | 4.426 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Lampholder/Cluster |
Material | Non-Metallic |
Description
Gray, Bell NonMetallic, Lamp Holder Cluster Cover, Round, Three 12 Outlets, Polycarbonate Construction, Weatherproof Protection For General Outdoor Lighting Applications In Wet, Damp Or Dry Locations, Installation Hardware Gasket Included, UL Listed, ShrinkWrap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 3 ft, White (AT1603-WH)
- KILLARK Bushing, Reducing (R-53)
- KILLARK MC2X Series - Aluminum Cable Connector 3/4" NPT Resin Barrier (MC2X2)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 155mm (M1250 MB4)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BLK)
- Racoorporated Electrical Box Covers