Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, 2 Gang, Square, Steel, Raised
Mfr # 8769
Zoro # G407905103
product price: $5.35
/ea
Sold in multiples of 7 for $37.45
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Cover Type Raised
- Length 5/8 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 8769
- Zoro # G407905103
- UPC # 50169007693
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 5/8 in |
Width | 4 in |
Height | 4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Cover Type | Raised |
Material | Steel |
Description
4 Square Box Cover, 58 Rise, 2 Devices
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB350 HSG BLUE BULK (912BK)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Straight Die Cast Liquid Tight Connector, 5PK (LT125)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 4ft, PK5 (HSN-100 5/8 Blk 48)
- SQUARE D Cover, 125A, 20 Poles (QOC20U100S)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- ABB Electrical Box Cover, Square, Steel, Receptacle (RS 8)
- Racoorporated Electrical Box Covers