Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, 2 Gang, Square, Raised
Mfr # 8778
Zoro # G007905077
product price: $5.29
/ea
Sold in multiples of 7 for $37.03
$37.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Cover Type Raised
- Length 1/2 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 8778
- Zoro # G007905077
- UPC # 50169007785
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 4 in |
Height | 4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Cover Type | Raised |
Description
4 Square, Steel, 2 Gang 12 Rise Surface Cover, 2 Devices
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- GROTE Rocker Switch, 3 Blade, Red, 25A, 7/8" (82-2130)
- ANDERSON POWER PRODUCTS SB350 CNT #1/0 BULK (917BK)
- DAYTON Contact Block, Standard, 600VAC/DC (32W280)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1TSG-CA)
- Racoorporated Electrical Box Covers