Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, 2 Gang, Polycarbonate, In-Use
Mfr # MM2410C
Zoro # G907905238
product price: $23.99
/ea
Sold in multiples of 2 for $47.98
$47.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type In-Use
- Width 5-1/2 in
- Depth 2-3/4 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # MM2410C
- Zoro # G907905238
- UPC # 92326104067
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 5-1/2 in |
Depth | 2-3/4 in |
Height | 5-3/4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | In-Use |
Material | Polycarbonate |
Mounting Orientation | Vertical |
Description
TayMac, Clear, 2 Gang In Use, 55 In 1, Standard Outlet Cover, High Impact Polycarbonate Construction Provides Maximum Durability, Patented Quick Fit Keyhole Mounting System Allows Installation In Under A Minute, Includes Attached Gasket Mounting Hardware, Base Configuration With Patented Knock Out Technology For Custom Fitting, Lockable Tab, UL Listed, 2011 NEC Compliant, Article 4068B 1, NEMA 3R Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO MARINE Dogbone 50Amp Male To 30Amp (55175)
- KS 12-10 F/I N/I .250 Flag FQC, PK500 (20190)
- TRIPP LITE Surge Protector (TLP1010USB)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 3m, Multi (N318-03M)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-37512)
- Racoorporated Electrical Box Covers