Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, 2 Gang, Polycarbonate, Expandable; In-Use
Mfr # ML2500G
Zoro # G707905209
product price: $31.19
/ea
Sold in multiples of 6 for $187.14
$187.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type Expandable; In-Use
- Width 5.77 in
- Depth 3 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # ML2500G
- Zoro # G707905209
- UPC # 50169917367
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5.77 in |
Depth | 3 in |
Height | 6.15 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | Expandable; In-Use |
Material | Polycarbonate |
Mounting Orientation | Vertical |
Description
Gray, 2 Gang In Use, 16 In 1, Flat Expandable, VerticalHorizontal, Outlet Cover, Revolutionary Patented Design Expands From 1 To 3 12 To Meet Your While In Use Needs, 100 Paintable Surface, Ultra Rugged Polycarbonate Synthetic Neoprene Rubber Will Not Dry Rot, Crack, Or Deteriorate In Sunlight, Includes Attached Gasket Mounting Hardware, Patented Quick Fit Keyhole Mounting System Allows Installation In Under A Minute, UL Listed, ETL Listed, NEMA 3R, 2011 NEC Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C902)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC (BP/S-10)
- X1 TOOLS 5/16 Rubber Harness Grommet 200 Grommets by X1 Tools (X1E-CON-GRO-RUB-0313x200)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA1)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- Racoorporated Electrical Box Covers