Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, 2 Gang, Aluminum, In-Use
Mfr # MX6200
Zoro # G907905160
product price: $26.99
/ea
Sold in multiples of 2 for $53.98
$53.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type In-Use
- Width 5.12 in
- Depth 3-1/2 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # MX6200
- Zoro # G907905160
- UPC # 92326104838
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 5.12 in |
Depth | 3-1/2 in |
Height | 6.12 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | In-Use |
Material | Aluminum |
Mounting Orientation | Vertical |
Description
TayMac, Gray, 2 Gang, Metal In Use, 55 In 1, Outlet Cover, Superior Commercial Quality Die Cast Metal Construction, Patented Quick Fit Keyhole Mounting System Universal Fit Technology Allows Installation In Under A Minute, Mounting Hardware, Gasket, Installation Instructions Included, Meets Or Exceeds Extra Duty Specifications, Lockable Tab, UL Listed, 2011 NEC Compliant, NEMA 3R Complaint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW90YU)
- FLEX-STRUT Post Base For Single Strut, 2-Hole (FS-5814 E/G)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA007)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFNPG)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- BELL OUTDOOR Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- Racoorporated Electrical Box Covers