Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, 1 Gang, Square, Steel, Raised
Mfr # 8837
Zoro # G107905229
product price: $6.59
/ea
Sold in multiples of 25 for $164.75
$164.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Square
- Cover Type Raised
- Width 4.688 in
- Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 8837
- Zoro # G107905229
- UPC # 50169008379
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4.688 in |
Depth | 1/2 in |
Height | 4-3/4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Square |
Cover Type | Raised |
Material | Steel |
Description
41116, Square Box Cover, Steel, 12 Raise For Single Device
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Interlock (HBL430MI7W)
- ABB Carlon 1/2 In. Male Threaded & Socket Terminal Adapter (E943DRCTN)
- GALLAGHER Poly Wire Gry 1320'+300' (G620300)
- SQUARE D Relay 600Vac 10Amp Nema +Options (8501XDO40V62)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3825)
- Racoorporated Electrical Box Covers