Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, 1 Gang, Polycarbonate, In-Use
Mfr # MM420W
Zoro # G607905224
product price: $19.35
/ea
Sold in multiples of 8 for $154.80
$154.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type In-Use
- Width 4 in
- Depth 2-3/4 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # MM420W
- Zoro # G607905224
- UPC # 50169986486
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Depth | 2-3/4 in |
Height | 5-1/2 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | In-Use |
Material | Polycarbonate |
Mounting Orientation | Multi-directional |
Description
Taymac, White, 1 Gang In Use, 16 In 1, HorizontalVertical, Standard Outlet Cover, High Impact Polycarbonate Construction Provides Maximum Durability, Patented Quick Fit Keyhole Mounting System Allows Installation In Under A Minute, Includes Attached Gasket Mounting Hardware, Base Configuration With Patented Knock Out Technology For Custom Fitting, Lockable Tab, UL Listed, 2011 Nec Compliant Article 4068B 1, NEMA 3R Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Grn/Red (XALACS2)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3KR10K4)
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (5JEE4)
- GE Panel Powr Outlt 50A Rec (U054P)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (3425006)
- Racoorporated Electrical Box Covers