Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, 1 Gang, Polycarbonate, In-Use
Mfr # MM420C
Zoro # G507905126
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type In-Use
- Width 4-1/2 in
- Depth 2-3/4 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Racoorporated
- MFR # MM420C
- Zoro # G507905126
- UPC # 50169917275
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 4-1/2 in |
Depth | 2-3/4 in |
Height | 5.88 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | In-Use |
Material | Polycarbonate |
Mounting Orientation | Multi-directional |
Description
Taymac, Clear Cover, 1 Gang In Use, 16 In 1 Flat Expandable, VerticalHorizontal Outlet Cover, Revolutionary Patented Design Expands From 1 To 3 12 To Meet Your While In Use Needs, 100 Paintable Surface, Ultra Rugged Polycarbonate Synthetic Neoprene Rubber Will Not Dry Rot, Crack, Or Deteriorate In Sunlight, Includes Attached Gasket Mounting Hardware, Patented Quick Fit Keyhole Mounting System Allows Installation In Under A Minute, UL Listed, ETL Listed, NEMA 3R, 2011 NEC Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 3-5/16" L, Steel (2925)
- LEGRAND 30A Ground Monitoring Locking Connector 2P 3W 250VAC L6-30R (L630CGCM)
- MARINCO 5279 Marinco 15A 125V 2P 3W Flanged Outlet (5279)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 16 pk (20-145F)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Flat, Blank (8752)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACO Electrical Box Cover, Square, 6 Gang, Rectangular, Galvanized Steel, Blank (848)
- Racoorporated Electrical Box Covers