Shop All Electrical Box Covers
Racoorporated
Electrical Box Cover, 1 Gang, Aluminum, In-Use
Mfr # MX3300
Zoro # G907905122
product price: $26.99
/ea
Sold in multiples of 4 for $107.96
$107.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type In-Use
- Width 5.12 in
- Depth 3-1/2 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # MX3300
- Zoro # G907905122
- UPC # 92326104746
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 5.12 in |
Depth | 3-1/2 in |
Height | 4.37 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | In-Use |
Material | Aluminum |
Mounting Orientation | Horizontal |
Description
TayMac, Gray, Metal In Use, Horizontal, 8 In 1, Outlet Cover, Superior Commercial Quality Die Cast Metal Construction, Patented Quick Fit Keyhole Mounting System Universal Fit Technology Allows Installation In Under A Minute, Mounting Hardware, Gasket, Installation Instructions Included, Meets Or Exceeds Extra Duty Specifications, Lockable Tab, UL Listed, 2011 NEC Compliant, NEMA 3R Complaint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Duplex, Light Almond (P8LA)
- CANTEX Conduit Outlet Body, PVC, C, Standards: UL (5133104)
- LEGRAND External Elbow, 90 deg., Ivory, Plastic (418)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 1.60A, 300V AC, 10kA at 300V AC (GMF-1-6/10)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- RACO Electrical Box Cover, Round, Brass, Single Receptical (6285)
- Racoorporated Electrical Box Covers