Shop All Electrical Boxes
Racoorporated
Electrical Box, Ceiling Box, Thermoplastic Resin, Round
Mfr # 2028FBAR
Zoro # G307905449
product price: $7.79
/ea
Sold in multiples of 40 for $311.60
$311.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Ceiling Box
- Material Thermoplastic Resin
- Length 6.93 in
- Width 5.118 in
- Height 3.150 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 2028FBAR
- Zoro # G307905449
- UPC # 805035054536
- Country of Origin Canada
- Category Electrical Boxes
Dimensions
Length | 6.93 in |
Width | 5.118 in |
Height | 3.150 in |
Dimensions | 6.93 in x 5.118 in x 3.150 in |
Details
Item | Electrical Box |
Box Type | Ceiling Box |
Material | Thermoplastic Resin |
Opening Shape | Round |
Color | Yellow |
Features | Self-clamping wire entry clamps; Vapour/air barrier flange and integral wire entry seal provides superior energy savings and quick installation; Hands free installation for 1/2", 5/8", or 3/4" drywall; Front mounted grounding screw with combination straight/Robertson head |
Style | Vapor Barrier |
Cable Clamps | 4 |
Fixture Lbs. | 50 lb |
Bracket Setback | 0.5 |
Certified Listed | CSA |
Wiring System | Nonmetallic Sheathed Cable |
Description
Raco, 4 Round Vapor Barrier Ceiling Banana Box, Noryl Plastic, Flush Bracket, 12 Setback, 4 Non Metallic Cable Clamps, 281 CU IN Capacity, Base Mounted Ground Screw, Full L Shaped Ground Strap The metal ground strap runs from one fixture screw to the other for a safer installation and provides convenient access to both ground screws Slotted 45 degree mounting holes on inside
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 4, Hinged (A12108CHFL)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options (CAD50F7)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- SQUARE D Miniature Circuit Breaker, EDB Series 15A, 1 Pole, 277V AC (EDB14015)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACOORPORATED Electrical Box, 42 cu in, Square Box, Steel, Square (8265)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (8232)
- ALLIED MOULDED PRODUCTS Electrical Box, 25 cu in, Ceiling Box, Polycarbonate, Round (SB=CB)
- Racoorporated Electrical Boxes