Shop All Electrical Boxes
Racoorporated
Electrical Box, 6 cu in, Ceiling Box, Steel, Round
Mfr # 8293
Zoro # G207905426
product price: $4.39
/ea
Sold in multiples of 30 for $131.70
$131.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 cu in
- Box Type Ceiling Box
- Material Steel
- Width 4 in
- Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 8293
- Zoro # G207905426
- UPC # 50169002933
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 1/2 in |
Height | 4 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 6 cu in |
Box Type | Ceiling Box |
Material | Steel |
Opening Shape | Round |
Color | Gray |
Description
4 x 12 Deep, Steel Round Ceiling Pan, 5 Each 12 Knockouts, 6 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 B16/2 L Series 16A, 2 Pole, 480V AC, B Curve (33V965)
- EATON CUTLER-HAMMER 3-Wire 10-30V-Dc Proximity Sensor (E57-12GU04-CDB)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115CAFI)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR40VA001)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- MULBERRY Electrical Box, 59.8 cu in, Outlet Box, 3 Gang, Aluminum, Rectangular (30601)
- Racoorporated Electrical Boxes