Shop All Electrical Boxes
Racoorporated
Electrical Box, 6 cu in, Ceiling Box, Steel, Round
Mfr # 295
Zoro # G807905376
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 cu in
- Box Type Ceiling Box
- Material Steel
- Width 4.38 in
- Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Racoorporated
- MFR # 295
- Zoro # G807905376
- UPC # 50169002957
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4.38 in |
Depth | 1/2 in |
Height | 4.38 in |
Conduit Size | 1/2 in |
Size | 4 in |
Actual Depth | 1.13 in |
Details
Item | Electrical Box |
Capacity | 6 cu in |
Box Type | Ceiling Box |
Material | Steel |
Opening Shape | Round |
Features | Steel construction; No protruding ground screw or fan mounting screws allows easy installation; Metal protection plate elimates debris or damage to wiring; With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable; Maximum support load for ceiling fans 70 lbs. and 150 lbs. for static light fixtures; Supplied with five 1/2 in. knockouts; Easy to follow instructions and mounting hardware included; 6.0 cu. in. capacity |
Knockouts | 1/2 in |
Raised Ground | Yes |
Drawn or Welded | Drawn |
Type | Ceiling Pan |
Ceiling Fan Lbs. | 70 lb |
Packaging Type | No Packaging |
Fixture Type | Ceiling;Light |
Ceiling Fan Rated | Yes |
Fixture Lbs. | 150 lb |
Certified Listed | UL Listed |
Cubic Capacity | 6.0 cu.in |
Description
4, Round Ceiling Pan, 12 Deep, Four 12 KO's One Non Metallic Cable Connector, 6 CU IN Capacity, Acceptable For Ceiling Fan Support, Individually Packaged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 2 AWG Vinyl Ring Terminal 1/4" Stud PK10 (PV2-14RX-XY)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M100)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Color Code: Brown (YA2C2TC14)
- HUBBELL 50A Marine Flanged Locking Inlet 2P 3W 125VAC (HBL503NM)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- Racoorporated Electrical Boxes