Shop All Electrical Boxes
Racoorporated
Electrical Box, 47.8 cu in, Switch Box, 3 Gang, Steel, Rectangular
Mfr # 686
Zoro # G607905439
product price: $22.99
/ea
Sold in multiples of 2 for $45.98
$45.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 47.8 cu in
- Box Type Switch Box
- Number of Gangs 3
- Material Steel
- Width 6.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 686
- Zoro # G607905439
- UPC # 50169006863
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 6.97 in |
Depth | 2-1/2 in |
Height | 7-5/8 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 47.8 cu in |
Box Type | Switch Box |
Number of Gangs | 3 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Bracket Type | FM, for Metal or Wood Studs |
Features | Reference the Box Selection section in the front of this catalog for complete description of bracket types and features.; Supplied with eleven (11) 1/2 and 3/4 in. concentric knockouts; Welded steel construction with "FM" bracket - 1/2 in. set back; Standard device spacing with tapped 6-32 holes for devices; Uses Raco 971 voltage partition; 47.8 cu. in. capacity |
Knockouts | 1/2 in;3/4 in |
Certified Listed | UL Listed |
Cubic Capacity | 47.8 cu.in |
Drawn or Welded | Welded |
Bracket Setback | 0.5 |
Type | BoxLarge Capacity |
Number of Gang(s) | 3-Gang |
Packaging Type | No Packaging |
Wiring System | Conduit |
Description
212 Deep Switch Box, 3 Gang MultiDevice Box Side Bracket, 12 34 Knockouts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-HDD)
- PANELTRONICS Circuit Breaker, 15A, 1 Pole, Not Rated (206-053S)
- STINGER Cap Staple 3/8X3/8 In 2016Ct (136420)
- EATON WIRING DEVICES RECPT DUPLEX STD DECR 15A WHT (1107W-BOX)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- PANDUIT Junction Box, Power, Iw, 2-Gang, 2 Gang, PVC (JBP2IW)
- Racoorporated Electrical Boxes