Shop All Electrical Boxes
Racoorporated
Electrical Box, 42 cu in, Square Box, Steel, Square
Mfr # 8257
Zoro # G307905494
product price: $9.85
/ea
Sold in multiples of 3 for $29.55
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42 cu in
- Box Type Square Box
- Material Steel
- Width 4.688 in
- Depth 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 8257
- Zoro # G307905494
- UPC # 50169002575
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4.688 in |
Depth | 2-1/8 in |
Height | 4.688 in |
Conduit Size | 1/2 in, 3/4 in |
Actual Depth | 2.188 in |
Details
Item | Electrical Box |
Capacity | 42 cu in |
Box Type | Square Box |
Material | Steel |
Opening Shape | Square |
Knockouts | 1/2 in;1/2 - 3/4 in Combination (TKO) |
Features | Combination screw heads provide for faster installation.; TKO knockouts allow for design and installation flexibility. |
Bracket Type | No Bracket |
Drawn or Welded | Welded |
Certified Listed | UL Listed |
Wiring System | Conduit |
Cubic Capacity | 42.0 cu.in |
Raised Ground | Yes |
Packaging Type | No Packaging |
Type | Box |
Description
41116 x 218 Deep Square Box, With Combination 12 34 Knockouts ts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 17 to 24A, 3P, Class 20,690V (LR3D22L)
- DEMERBOX PORTABLE SPEAKER DB2 BLU (DB2-1300-BLU)
- EATON Legend Plate, Square, On, Black (HT8SP25)
- POMONA ELECTRONICS Connector Test Adapter, Red, 20 Pin (3561-2)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 3 Gang, Steel (HBL263)
- Racoorporated Electrical Boxes