Shop All Electrical Boxes
Racoorporated
Electrical Box, 4 cu in, Ceiling Box, Steel, Round
Mfr # 8292
Zoro # G907905375
Sold in multiples of 25 for $104.75
$104.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 cu in
- Box Type Ceiling Box
- Material Steel
- Width 3-3/8 in
- Depth 0.578 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Racoorporated
- MFR # 8292
- Zoro # G907905375
- UPC # 50169002926
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 3-3/8 in |
Depth | 0.578 in |
Height | 3-3/8 in |
Conduit Size | 1/2 in |
Size | 3.5 in |
Actual Depth | 0.578 in |
Details
Item | Electrical Box |
Capacity | 4 cu in |
Box Type | Ceiling Box |
Material | Steel |
Opening Shape | Round |
Color | Gray |
Knockouts | 1/2 in |
Features | Rated for 50 lb. fixture support; Combination screw heads provide for faster installation; L clamps provided for Nonmetallic Sheathed Cable (NMSC); Supplied with one 1/2 in. knockout; 6.0 cu. in. capacity; Do not use to support ceiling fans |
Power Distribution Features | Fire Rated |
Packaging Type | No Packaging |
Cubic Capacity | 4.0 cu.in |
Wiring System | Nonmetallic Sheathed Cable |
Fixture Lbs. | 50 lb |
Type | Ceiling Pan |
Drawn or Welded | Drawn |
Certified Listed | UL Listed |
Description
312 x 12 Deep Steel, Round Ceiling Pan, 12 Knockout, Use NonMetallic Sheathed Cable Clamps, 39 CU IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 21-Terminal Ground Bar for Type CH and Type BR Panels (GBK2120)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 5ft (N201-005-GN)
- PANDUIT Cable Tie, 4"L, Nylon, Slate/White, PK50 (PLT1M-L8-10)
- EATON CUTLER-HAMMER Fusible Safety Switch, General Duty, 240V, 30 A, NEMA 1 (DG221NGB)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FS Box, 3 Gang, Malleable Iron (FS-3-100)
- Racoorporated Electrical Boxes