Shop All Electrical Boxes
Racoorporated
Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square
Mfr # 8235
Zoro # G407905561
product price: $9.39
/ea
Sold in multiples of 4 for $37.56
$37.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30.3 cu in
- Box Type Wall Box
- Number of Gangs 2
- Material Steel
- Width 4.436 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 8235
- Zoro # G407905561
- UPC # 50169002353
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4.436 in |
Depth | 2-1/8 in |
Height | 7.01 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 30.3 cu in |
Box Type | Wall Box |
Number of Gangs | 2 |
Material | Steel |
Opening Shape | Square |
Color | Gray |
Description
4 x 218 Deep Square Box, TS Style Bracket, 12 Knockouts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATMR Series, Fast-Acting, 7A, 600V AC, Non-Indicating (ATMR7)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Blue, 1000 ft Length (20UL1061STRBLU1000)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 208V (HBL520P9W)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361NRB)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- BISSELL HOMECARE 8504 Ts Bracket Switch Box - 3 x 2.5 in. (HO834577)
- Racoorporated Electrical Boxes