Shop All Electrical Boxes
Racoorporated
Electrical Box, 30.3 cu in, Square Box, 2 Gang, Square
Mfr # 685
Zoro # G607905606
Sold in multiples of 25 for $284.75
$284.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30.3 cu in
- Box Type Square Box
- Number of Gangs 2
- Width 4-3/8 in
- Depth 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Racoorporated
- MFR # 685
- Zoro # G607905606
- UPC # 50169006856
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 4-3/8 in |
Depth | 2-1/8 in |
Height | 7 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 30.3 cu in |
Box Type | Square Box |
Number of Gangs | 2 |
Opening Shape | Square |
Description
4 x 218 Deep, TS Bracket, 2 Gang Square Box, Steel, Set Back, Drawn Corners, Ears, 3 Each12 8 Each 34 Knockouts, 303 CUIN, For Metal Or Wood Studs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 3C, TPE, Black, Sold by the FT (55040302)
- EATON BUSSMANN Pwr Dist Block, 350A, 3P, 600VAC, 2P Primary (16325-3)
- HYDROMAXX 1/2"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT012100F)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 120 V AC, 115 A, Reversing: No (LC1D115G7)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSS, 1 Gang, Iron (FSS-2M)
- Racoorporated Electrical Boxes