Shop All Electrical Boxes
Racoorporated
Electrical Box, 28 cu in, Floor Box, 1 Gang, Brass
Mfr # 6239BP
Zoro # G407905530
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 28 cu in
- Box Type Floor Box
- Number of Gangs 1
- Material Brass
- Length 5.813 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 6239BP
- Zoro # G407905530
- UPC # 50169947135
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 5.813 in |
Width | 5-5/8 in |
Height | 5.938 in |
Size | 1-Gang |
Dimensions | 5.813 in x 5.625 in x 5.938 in |
Details
Item | Electrical Box |
Capacity | 28 cu in |
Box Type | Floor Box |
Number of Gangs | 1 |
Material | Brass |
Color | Brass |
Features | Can be used for power/data; 15A, 125V tamper resistant receptacle; Removable neoprene gaskets allow for independent use of either side of the receptacle with cover closed; Recessed receptacle minimizes plug protrution; Height accessible adjustsments after box is mounted |
Application | CarpetTileWood |
Certified Listed | UL ListedCSA Certified |
Type of Use | Wood |
Type | BoxesCovers |
Cover Shape | Round |
Cover Type | Round |
Description
Round, Floor Box Kit, For Residential Wood Sub Floor Use, Includes Tamper Resistant 15A Duplex Receptacle Brass Plated Cover With PreAssembled Flange Gasket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Ice Cube Relay, 24Vac (782XBXM4L-24A)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. WT, Color: White (87-5007)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (4FRL1)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-07-07-25)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- MULBERRY Electrical Box, 19 cu in, Outlet Box, Aluminum, Rectangular (30201B)
- Racoorporated Electrical Boxes