Shop All Electrical Boxes
Racoorporated
Electrical Box, 21 cu in, Wall Box, Steel, Square
Mfr # 8197
Zoro # G507905492
Sold in multiples of 6 for $39.30
$39.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Wall Box
- Material Steel
- Width 4.549 in
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Racoorporated
- MFR # 8197
- Zoro # G507905492
- UPC # 50169001974
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4.549 in |
Depth | 1-1/2 in |
Height | 6.938 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 21 cu in |
Box Type | Wall Box |
Material | Steel |
Opening Shape | Square |
Color | Gray |
Description
4 x 112 Deep, Steel FH Bracket Square Box, Welded Corners, 14 Each 12 Knockouts, 21 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, 5-15P to C5, 10A, 18AWG, 3ft (P013-003)
- HUBBELL 1G Gray Gfci Outlet Cover (5101-5)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-US)
- ACME BOOST AND BUCK 1PH .100KVA 120/240V-AC VOLTAGE TRANSFORMER (T-1-81048)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- LEGRAND Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer (3200)
- Racoorporated Electrical Boxes