Shop All Electrical Boxes
Racoorporated
Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square
Mfr # 8196
Zoro # G507905324
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Wall Box
- Number of Gangs 2
- Material Steel
- Width 4-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 8196
- Zoro # G507905324
- UPC # 50169001967
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4-3/8 in |
Depth | 1-1/2 in |
Height | 6-7/8 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 21 cu in |
Box Type | Wall Box |
Number of Gangs | 2 |
Material | Steel |
Opening Shape | Square |
Color | Gray |
Description
4 x 112 Deep FM Bracket Square Box, Steel, Welded Corners, 9 Each 12 5 Each 34 Tangential Knockouts, For Metal Or Wood Studs, 21 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MJN2C-AC24)
- AGILUX LED Inline On/Off Rocker Switch Cable DC (5.5 x 2.1mm) Male to Female Barrel Connector WH, PK 2 (ACS001-01)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 3/8In (N248-310)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- THOMAS Electrical Box, 12 cu in, Outlet Box, 1 Gang, PVC (6710909)
- Racoorporated Electrical Boxes