Shop All Electrical Boxes
Racoorporated
Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square
Mfr # 8190
Zoro # G007905411
product price: $6.19
/ea
Sold in multiples of 6 for $37.14
$37.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Wall Box
- Number of Gangs 2
- Material Steel
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 8190
- Zoro # G007905411
- UPC # 50169001905
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 1.563 in |
Height | 4 in |
Conduit Size | 1/2 in |
Actual Depth | 1.563 in |
Description
4 x 112 Deep, Steel Drawn Corners Square Box, 17 Each 12 Knockouts, 21 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 10A, 300V AC, Non-Indicating (JLLN010)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6DA2)
- HUBBELL 30A Watertight Locking Plug 2P 3W 125VAC L5-30P YL (HBL28W47)
- LEVITON OUTLET DUPLEX TR BLK 15A (T5325-00E)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-09)
- Racoorporated Electrical Boxes