Shop All Electrical Boxes
Racoorporated
Electrical Box, 21 cu in, Square Box, Steel, Square
Mfr # 8193
Zoro # G707905636
product price: $7.59
/ea
Sold in multiples of 4 for $30.36
$30.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Square Box
- Material Steel
- Width 6 in
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 8193
- Zoro # G707905636
- UPC # 50169001936
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 6 in |
Depth | 1-1/2 in |
Height | 4 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 21 cu in |
Box Type | Square Box |
Material | Steel |
Opening Shape | Square |
Color | Gray |
Description
4 x 112 Deep B Bracket Square Box, Steel, Welded Corners, 11 Each 12 6 Each 12 Knockouts 21 CUIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA31)
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-A1C-000A)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Ivory (HBL420I)
- SIEMENS Pilot Light Lens, 30mm, Red, Plastic (52RA4S2)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACO Electrical Box, 90 cu in, Gang Box, 3 Gang, Steel, Rectangular (942)
- Racoorporated Electrical Boxes