Shop All Electrical Boxes
Racoorporated
Electrical Box, 21 cu in, Outlet Box, Steel, Square
Mfr # 8211
Zoro # G207905587
product price: $7.69
/ea
Sold in multiples of 50 for $384.50
$384.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Outlet Box
- Material Steel
- Width 4 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 8211
- Zoro # G207905587
- UPC # 50169002117
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 2 in |
Height | 4 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 21 cu in |
Box Type | Outlet Box |
Material | Steel |
Opening Shape | Square |
Knockouts | 1/2 in;1/2 - 3/4 in Combination (TKO) |
Features | Welded steel construction with nonmetallic sheathed cable clamps; 4 in. square x 1-1/2 in. deep; TKO® Knockouts allow for design and installation flexibility; Supplied with five 1/2 in. and two 1/2-3/4 in. TKO® knockouts; Combination Phillips/slotted screw heads; 21.0 cu. in. capacity; Acceptable for use in 2-hour fire rated walls |
Bracket Type | No Bracket |
Fire Resistance | Yes |
Type | Box |
Certified Listed | UL Listed |
Drawn or Welded | Welded |
Wiring System | Nonmetallic Sheathed Cable |
Packaging Type | No Packaging |
Description
4 x 112 Deep Square Box, With Non Metallic Cable Clamps, 12 34 Combination TKO Knockouts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASG6X6X4NK)
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSXA7L)
- ABB TA25DU25, OVERLOAD RELAY 18-25A (TA25DU25)
- GE ELECTRIC GE Electrical TC200P 2 in. Aluminum Rainproof Hub (6121883)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133381)
- Racoorporated Electrical Boxes