Shop All Electrical Boxes
Racoorporated
Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Metallic, Rectangular
Mfr # 5323-0
Zoro # G507905508
product price: $13.69
/ea
Sold in multiples of 3 for $41.07
$41.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18.3 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Metallic
- Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Racoorporated
- MFR # 5323-0
- Zoro # G507905508
- UPC # 50169532300
- Country of Origin India
- Category Electrical Boxes
Dimensions
Length | 4-1/2 in |
Width | 2-3/4 in |
Depth | 2 in |
Height | 4.559 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 18.3 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Metallic |
Opening Shape | Rectangular |
Color | Gray |
Description
Bell, Gray, 1 Gang, Weatherproof Outdoor Box, 412 x 234, 2 Deep, With Five 12 Threaded Outlets, 183 CUIN Capacity, Die Cast Aluminum Construction, 8 Box Mounting Options With Lugs, 1 Outlet On The Top Bottom, 1 On Each Side 1 In The Back, For Use In Branch Circuit Wiring In Wet, Damp, Or Dry Locations, May Be Used As A Weatherproof Junction Box, Or As A Housing For Receptacles, Switches, GFCI's, Hubs Accept All Threaded Fittings Threaded Conduit, Ground Screw Installed, Includes Mounting Hardware 2 Closure Plugs, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/4'' White Co-Axial Strap, 400PK (PLX250W)
- IFM Compound Digital Pressure Switch, (2) SPST, -14.5 psi Vac to 145 psi (PQ7834)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- NVENT CADDY Stabilizer Clip, NOVAL Accessory, Steel (FMSBC1)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACOORPORATED Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (8670)
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- ZOELLER Electrical Box, Junction Box, Plastic (10-1402)
- Racoorporated Electrical Boxes