Shop All Electrical Boxes
Racoorporated
Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular
Mfr # 5323-0
Zoro # G407905387
Sold in multiples of 20 for $273.80
$273.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18.3 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Aluminum
- Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Racoorporated
- MFR # 5323-0
- Zoro # G407905387
- UPC # 50169532300
- Country of Origin India
- Category Electrical Boxes
Dimensions
Length | 4-1/2 in |
Width | 2-3/4 in |
Depth | 2 in |
Height | 4.559 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 18.3 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Aluminum |
Opening Shape | Rectangular |
Color | Gray |
Description
Bell, Gray, 1 Gang, Weatherproof Outdoor Box, 412 x 234, 2 Deep, With Five 12 Threaded Outlets, 183 CUIN Capacity, Die Cast Aluminum Construction, 8 Box Mounting Options With Lugs, 1 Outlet On The Top Bottom, 1 On Each Side 1 In The Back, For Use In Branch Circuit Wiring In Wet, Damp, Or Dry Locations, May Be Used As A Weatherproof Junction Box, Or As A Housing For Receptacles, Switches, GFCI's, Hubs Accept All Threaded Fittings Threaded Conduit, Ground Screw Installed, Includes Mounting Hardware 2 Closure Plugs, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Lighted Toggle Switch, SPST, 1/4 in. (M11LRGSP)
- NVENT HOFFMAN Concept Hmi, Type 4,300x400x120mm, Lt G (CP304012)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- ITT CANNON CAB CON 16 PIN 22/20 F80 A176 (3308659006)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- CARLON Electrical Box, 20 cu in, Ceiling Box, Polycarbonate, Round (B620HG-UPC)
- Racoorporated Electrical Boxes